Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chip TNMM-SE
  • Chip TNMM-SE
  • Chip TNMM-SE

Chip TNMM-SE TNMM160408M-SE

Item.#
06775596
Mfr.#
TNMM160408M-SE
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
4.76
Type
Negative
TRUSCO Part Number
649-3297
Cutting Range
High speed machining
Dimension d (phi mm)
3.81
Shape
Triangle
Dimensions A (mm)
9.525
Material
KPD001
Holes With/Whithout
Available
Dimension r (mm)
0.8
Dimension S (mm)
2.3
Application
High speed machining of non-ferrous metals, aluminum, brass, etc.High speed cutting of glass fiber and plastic.Working and processing of hard metal and ceramic.