Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Masking Tape No.290

Masking Tape No.290 No.290

4.12 (8)
Item.#
06775684
Mfr.#
No.290
Package Qty.
1Roll
Ship pack of
1
1.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N /18mm )
6.64
Adhesive Force (N/25mm)
8.58
Base Material Thickness (mm)
0.135
Extensibility (%)
10
Heat-Resistant Temperature (deg C)
160 (1 Hour)
Base Material
Crepe paper
Color
Crepe
Tensile Strength (N /18mm)
70.63
Tensile Strength (N/25mm)
98.0
Tape Thickness (mm)
0.17
Tape Length (m)
50
Adhesive
Rubber type
Tape Width (mm)
3
Purpose
For construction, vehicles, and painting parts, For construction, vehicles, and painting parts
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Pottery design
4
From Japan
On 2016-10-02 20:46:33
A feeling of use is good. Because they use to design, it is more grateful if there is a 0.5mm width increments of product (0.5,1.0,1.5,2.0,2.5mm).
This review is about item#6775684.
Solder dip at the time, masking of the printed circuit board.
5
From Japan
On 2016-08-24 00:28:16
Also compared with other products, it was able to work without any trouble. Rather tackiness is felt high, is Nagase in a solder bath in peace without giving the pressure at the time of pasting, I think that it is a very good product.
This review is about item#35079755.
When watercolor of production
5
From Japan
On 2016-06-17 15:00:52
And how to use that it has been assumed by I think a little bit different, but I felt good enough. Do I water filling the watercolor paper to the panel Upon draw a watercolor, but it takes a very time to peel off the last of the water filling tape from the panel (wooden). The tensile force at the time that contains the water watercolor paper shrinks are substantial, but I tried to experiment with what is likely there is a possibility, such as duct tape and the mending tape until now, deviates in the middle of production, It was not possible in other than the water filling tape. If it is this tape, well tolerated even in powerful and horizontal force is pressure-sensitive adhesive force, you can use without any problems. It does not scratch the surface of the watercolor paper even when peeling off the tape, work time because it does not remain at all on the panel can be greatly shortened. Since the tape of color is yellowish, it will be a little care when painting. Those white that if you do not mind it is the best.
This review is about item#35079746.
Oil painting / masking
5
From Japan
On 2015-10-27 19:36:33
Thin so handy
This review is about item#06775684.
Custom paint with an airbrush
5
From Japan
On 2015-02-10 20:48:08
Weak medium core Would such a thing be considered disposable because cheap.
This review is about item#06775684.
Bike line paint, such as
2
From Japan
On 2014-09-23 01:33:50
3 because it was cheap in Miri tried to buy to try, but it was useless because the glue remaining.
This review is about item#06775684.
Paint masking
2
From Japan
On 2014-09-12 14:20:47
I used to paint, but the rest of the glue when the growth is good curve is likely to put out has been peeled off is a pity.
This review is about item#06775684.
Of baking paint masking
5
From Japan
On 2013-03-01 14:59:36
Tape does not become Nechanecha be baked at high temperature, easy to peel off. It should be noted that good if a little more price is cheaper
This review is about item#35079755.