Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DLC Mill For aluminum
  • DLC Mill For aluminum
  • DLC Mill For aluminum

DLC Mill For aluminum 2DLCM 1.0

Item.#
06779491
Mfr.#
2DLCM 1.0
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Coating
DLC Coat
Material
Cemented carbide
Blade Length l (mm)
3
Blade Diameter D (phi mm)
1
Overall Length L (mm)
40
Shank Diameter (phi mm)
4
Overall Length (mm)
40
Number of Blades
2
Tolerance (mm)
-0.014 to -0.028
Shank Diameter d (phi mm)
4
Helix Angle
High helix
Blade Diameter (phi mm)
1
Blade Length (mm)
3