Buy more than* S$200* and get FREE SHIPPING

  • DLC Mill For aluminum
  • DLC Mill For aluminum
  • DLC Mill For aluminum

DLC Mill For aluminum 2DLCM 1.5

Item.#
06779507
Mfr.#
2DLCM 1.5
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Coating
DLC Coat
Blade Length l (mm)
4
Blade Diameter D (phi mm)
1.5
Overall Length L (mm)
40
Shank Diameter (phi mm)
4
Overall Length (mm)
40
Tolerance (mm)
-0.014 to -0.028
Number of Blades
2
Shank Diameter d (phi mm)
4
Helix Angle
High helix
Blade Diameter (phi mm)
1.5
Blade Length (mm)
4
Material
Cemented carbide