Buy more than* S$200* and get FREE SHIPPING

  • DLC Mill For aluminum

DLC Mill For aluminum 2DLCM 2.0

Item.#
06779516
Mfr.#
2DLCM 2.0
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Coating
DLC Coat
Blade Diameter (phi mm)
2
Blade Length (mm)
6
Material
Cemented carbide
Helix Angle
High helix
Number of Blades
2
Shank Diameter (phi mm)
4
Overall Length (mm)
40
Tolerance (mm)
-0.014 to -0.028