Buy more than* S$200* and get FREE SHIPPING

  • DLC Mill For aluminum
  • DLC Mill For aluminum
  • DLC Mill For aluminum

DLC Mill For aluminum 2DLCM 3.0

Item.#
06779534
Mfr.#
2DLCM 3.0
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Coating
DLC Coat
Blade Diameter (phi mm)
3
Blade Length (mm)
8
Surface Processing
DLC Court
Tolerance (mm)
-0.014 to -0.028
Shank Diameter d (phi mm)
6
Helix Angle
High helix
Number of Blades
2
Shank Diameter (phi mm)
6
Overall Length (mm)
45
Material
Cemented carbide
Blade Length l (mm)
8
Blade Diameter D (phi mm)
3
Overall Length L (mm)
45