Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DLC Mill For aluminum

DLC Mill For aluminum 2DLCM 3.5

Item.#
06779543
Mfr.#
2DLCM 3.5
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Coating
DLC Coat
Blade Diameter (phi mm)
3.5
Blade Length (mm)
10
Material
Cemented carbide
Helix Angle
High helix
Number of Blades
2
Shank Diameter (phi mm)
6
Overall Length (mm)
45
Tolerance (mm)
-0.020 to -0.038