Buy more than* S$200* and get FREE SHIPPING

  • DLC Mill For aluminum

DLC Mill For aluminum 2DLCM 4.0

Item.#
06779552
Mfr.#
2DLCM 4.0
Package Qty.
1PC
Ship pack of
1
57.17 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Coating
DLC Coat
Shank Diameter (phi mm)
6
Overall Length (mm)
45
Tolerance (mm)
-0.020 to -0.038
Blade Diameter (phi mm)
4
Number of Blades
2
Blade Length (mm)
11
Material
Cemented carbide
Helix Angle
High helix