Buy more than* S$200* and get FREE SHIPPING

  • DLC Mill For aluminum

DLC Mill For aluminum 2DLCM 4.5

Item.#
06779561
Mfr.#
2DLCM 4.5
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-05-23
Now we ship to...
...see all
Item Feature
Coating
DLC Coat
Shank Diameter (phi mm)
6
Overall Length (mm)
50
Tolerance (mm)
-0.020 to -0.038
Blade Diameter (phi mm)
4.5
Number of Blades
2
Blade Length (mm)
11
Material
Cemented carbide
Helix Angle
High helix