Buy more than* S$200* and get FREE SHIPPING

  • DLC Mill For aluminum
  • DLC Mill For aluminum
  • DLC Mill For aluminum

DLC Mill For aluminum 2DLCM 5.0

Item.#
06779577
Mfr.#
2DLCM 5.0
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Coating
DLC Coat
Blade Length l (mm)
13
Blade Diameter D (phi mm)
5
Overall Length L (mm)
50
Shank Diameter (phi mm)
6
Overall Length (mm)
50
Tolerance (mm)
-0.020 to -0.038
Number of Blades
2
Shank Diameter d (phi mm)
6
Helix Angle
High helix
Blade Diameter (phi mm)
5
Blade Length (mm)
13
Material
Cemented carbide