|
DLC Mill For aluminum 2DLCM 5.5
- Item.#
- 06779586
- Mfr.#
- 2DLCM 5.5
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Coating
- DLC Coat
- Helix Angle
- High helix
- Shank Diameter (phi mm)
- 6
- Overall Length (mm)
- 50
- Tolerance (mm)
- -0.020 to -0.038
- Number of Blades
- 2
- Blade Diameter (phi mm)
- 5.5
- Blade Length (mm)
- 13
- Material
- Cemented carbide
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought