Buy more than* S$200* and get FREE SHIPPING

  • DLC Mill For aluminum

DLC Mill For aluminum 2DLCM 6.0

Item.#
06779595
Mfr.#
2DLCM 6.0
Package Qty.
1PC
Ship pack of
1
63.47 SGD
ADD TO CART
Shipped after 2017-10-27
Now we ship to...
...see all
Item Feature
Coating
DLC coat
Helix Angle
Torsion strength
Shank Diameter (phi mm)
6
Overall Length (mm)
50
Tolerance (mm)
-0.020 - -0.038
Number of Blades
2
Blade Diameter (phi mm)
6
Blade Length (mm)
13
Material
Super hard alloy