Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • DLC Mill For aluminum

DLC Mill For aluminum 2DLCM 7.0

Item.#
06779604
Mfr.#
2DLCM 7.0
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Coating
DLC Coat
Helix Angle
High helix
Shank Diameter (phi mm)
8
Overall Length (mm)
60
Tolerance (mm)
-0.025 to -0.047
Number of Blades
2
Blade Diameter (phi mm)
7
Blade Length (mm)
16
Material
Cemented carbide