Buy more than* S$200* and get FREE SHIPPING

  • DLC Mill For aluminum

DLC Mill For aluminum 2DLCM 8.0

Item.#
06779613
Mfr.#
2DLCM 8.0
Package Qty.
1PC
Ship pack of
1
83.72 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Coating
DLC Coat
Helix Angle
High helix
Shank Diameter (phi mm)
8
Overall Length (mm)
60
Tolerance (mm)
-0.025 to -0.047
Number of Blades
2
Blade Diameter (phi mm)
8
Blade Length (mm)
19
Material
Cemented carbide