Buy more than* S$200* and get FREE SHIPPING

  • DLC Mill For aluminum

DLC Mill For aluminum 2DLCM 9.0

Item.#
06779622
Mfr.#
2DLCM 9.0
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Coating
DLC Coat
Helix Angle
High helix
Shank Diameter (phi mm)
10
Overall Length (mm)
70
Tolerance (mm)
-0.025 to -0.047
Number of Blades
2
Blade Diameter (phi mm)
9
Blade Length (mm)
19
Material
Cemented carbide