Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DLC Mill For aluminum

DLC Mill For aluminum 2DLCM 10.0

Item.#
06779631
Mfr.#
2DLCM 10.0
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Coating
DLC Coat
Material
Cemented carbide
Helix Angle
High helix
Shank Diameter (phi mm)
10
Overall Length (mm)
70
Number of Blades
2
Tolerance (mm)
-0.025 to -0.047
Blade Diameter (phi mm)
10
Blade Length (mm)
22