Buy more than* S$200* and get FREE SHIPPING

  • DLC Mill For aluminum

DLC Mill For aluminum 2DLCM 11.0

Item.#
06779647
Mfr.#
2DLCM 11.0
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Coating
DLC Coat
Tolerance (mm)
-0.032 to -0.059
Blade Diameter (phi mm)
11
Blade Length (mm)
22
Material
Cemented carbide
Number of Blades
2
Helix Angle
High helix
Shank Diameter (phi mm)
12
Overall Length (mm)
75