Buy more than* S$200* and get FREE SHIPPING

  • DLC Mill For aluminum

DLC Mill For aluminum 2DLCM 12.0

Item.#
06779656
Mfr.#
2DLCM 12.0
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Coating
DLC Coat
Helix Angle
High helix
Shank Diameter (phi mm)
12
Overall Length (mm)
75
Tolerance (mm)
-0.032 to -0.059
Number of Blades
2
Blade Diameter (phi mm)
12
Blade Length (mm)
26
Material
Cemented carbide