Buy more than* S$200* and get FREE SHIPPING

  • DLC Mill For aluminum
  • DLC Mill For aluminum
  • DLC Mill For aluminum

DLC Mill For aluminum 2DLCM 16.0

Item.#
06779665
Mfr.#
2DLCM 16.0
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Coating
DLC Coat
Blade Diameter D (phi mm)
16
Overall Length L (mm)
90
Shank Diameter (phi mm)
16
Overall Length (mm)
90
Tolerance (mm)
-0.032 to -0.059
Shank Diameter d (phi mm)
16
Number of Blades
2
Helix Angle
High helix
Blade Diameter (phi mm)
16
Blade Length (mm)
32
Material
Cemented carbide
Blade Length l (mm)
32