Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DLC Mill Sharp Corner 2 Flute
  • DLC Mill Sharp Corner 2 Flute
  • DLC Mill Sharp Corner 2 Flute

DLC Mill Sharp Corner 2 Flute 2DLCSC 2.5

Item.#
06779717
Mfr.#
2DLCSC 2.5
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Material
Cemented carbide
Overall Length (mm)
40
Coating
DLC Coat
Shank Diameter (phi mm)
4
Number of Blades
2
Blade Length (mm)
8
Tolerance (mm)
-0.014 to -0.028
Blade Diameter (phi mm)
2.5