Buy more than* S$200* and get FREE SHIPPING

  • DLC Mill Sharp Corner 2 Flute
  • DLC Mill Sharp Corner 2 Flute
  • DLC Mill Sharp Corner 2 Flute

DLC Mill Sharp Corner 2 Flute 2DLCSC 3.0

Item.#
06779726
Mfr.#
2DLCSC 3.0
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Material
Cemented carbide
Coating
DLC Coat
Shank Diameter (phi mm)
6
Overall Length (mm)
45
Number of Blades
2
Tolerance (mm)
-0.014 to -0.028
Blade Diameter (phi mm)
3
Blade Length (mm)
8