Buy more than* S$200* and get FREE SHIPPING

  • DLC Mill Sharp Corner 2 Flute
  • DLC Mill Sharp Corner 2 Flute
  • DLC Mill Sharp Corner 2 Flute

DLC Mill Sharp Corner 2 Flute 2DLCSC 4.5

Item.#
06779753
Mfr.#
2DLCSC 4.5
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Material
Cemented carbide
Shank Diameter (phi mm)
6
Overall Length (mm)
50
Coating
DLC Coat
Number of Blades
2
Blade Diameter (phi mm)
4.5
Blade Length (mm)
11
Tolerance (mm)
-0.020 to -0.038