Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • DLC Mill Sharp Corner 2 Flute
  • DLC Mill Sharp Corner 2 Flute
  • DLC Mill Sharp Corner 2 Flute

DLC Mill Sharp Corner 2 Flute 2DLCSC 6.0

Item.#
06779771
Mfr.#
2DLCSC 6.0
Package Qty.
1PC
Ship pack of
1
63.47 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Material
Cemented carbide
Shank Diameter (phi mm)
6
Overall Length (mm)
50
Coating
DLC Coat
Number of Blades
2
Blade Diameter (phi mm)
6
Blade Length (mm)
13
Tolerance (mm)
-0.020 to -0.038