Buy more than* S$200* and get FREE SHIPPING

  • DLC Mill Sharp Corner 2 Flute
  • DLC Mill Sharp Corner 2 Flute
  • DLC Mill Sharp Corner 2 Flute

DLC Mill Sharp Corner 2 Flute 2DLCSC 7.0

Item.#
06779787
Mfr.#
2DLCSC 7.0
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Material
Cemented carbide
Coating
DLC Coat
Shank Diameter (phi mm)
8
Overall Length (mm)
60
Number of Blades
2
Tolerance (mm)
-0.025 to -0.047
Blade Diameter (phi mm)
7
Blade Length (mm)
16