Buy more than* S$200* and get FREE SHIPPING

  • DLC Mill Sharp Corner 2 Flute
  • DLC Mill Sharp Corner 2 Flute
  • DLC Mill Sharp Corner 2 Flute

DLC Mill Sharp Corner 2 Flute 2DLCSC 10.0

Item.#
06779814
Mfr.#
2DLCSC 10.0
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Material
Cemented carbide
Shank Diameter (phi mm)
10
Overall Length (mm)
70
Coating
DLC Court
Number of Blades
2
Blade Diameter (phi mm)
10
Blade Length (mm)
22
Tolerance (mm)
-0.025 to -0.047