Buy more than* S$200* and get FREE SHIPPING

  • DLC Mill Sharp Corner 2 Flute
  • DLC Mill Sharp Corner 2 Flute
  • DLC Mill Sharp Corner 2 Flute

DLC Mill Sharp Corner 2 Flute 2DLCSC 11.0

Item.#
06779823
Mfr.#
2DLCSC 11.0
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Material
Cemented carbide
Shank Diameter (phi mm)
12
Overall Length (mm)
75
Coating
DLC Coat
Number of Blades
2
Blade Diameter (phi mm)
11
Blade Length (mm)
22
Tolerance (mm)
-0.032 to -0.059