Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • RSD High Grade 2 Layer Type Box
  • RSD High Grade 2 Layer Type Box
  • RSD High Grade 2 Layer Type Box

RSD High Grade 2 Layer Type Box RSD-471

5.00 (1)
Item.#
06782736
Mfr.#
RSD-471
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Height (mm)
180
Material
Steel
Medium Plate Dimensions (mm)
470 x 87 x H49, pitch: 57
Inside Dimension (mm)
470 x 198 x H130 (inner dish is used)
Color
Green
Dimensions (Length L x Width W x Height H) (mm)
470 x 200 x 180 (upper 50, lower 130)
Specification
2 stage Single swing Divider and Lock Function included With cushion Lockable Pipe handle stacking OK
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office emergency tool holder
5
From Japan
On 2017-08-10 08:29:47
The handle is made of pipe and the thickness of the main body is sufficiently firm and it is good to make. Convenient long tool is included. You can also remove the partition plate and fit the small parts. I chose to have a lid fastener, but since the lid does not open in conjunction with the handle, it takes time and effort to remove the fasteners and it feels both good and bad.
This review is about item#06782736.