Buy more than* S$200* and get FREE SHIPPING

  • Crimping Pliers, For Insulated Closed Terminals
  • Crimping Pliers, For Insulated Closed Terminals
  • Crimping Pliers, For Insulated Closed Terminals

Crimping Pliers, For Insulated Closed Terminals P-736

4.77 (13)
Item.#
06782772
Mfr.#
P-736
Package Qty.
1PC
Ship pack of
1
87.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Range
CE1/CE2/CE5
Overall Length (mm)
198
Specification
Molding with a confirmation mechanism.(Back with levers)
Weight (g)
300
TRUSCO Part Number
261-7421
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Field work
5
From Japan
On 2016-11-15 11:55:32
It was good because there was no difference in what can imagine
This review is about item#6782772.
In the work of the work
5
From Japan
On 2016-06-21 10:23:24
Because it was good, it is not particularly.
This review is about item#06782772.
Replacement of the various sensors,
4
From Japan
On 2016-03-11 14:40:11
Size of our hand is smaller? So maneuverability that it is the size of this machine was easy.
This review is about item#06782772.
Electrical construction
5
From Japan
On 2015-02-25 13:57:35
Use is easy, but durability is a concern because a little grip is soft.
This review is about item#06782772.
Weak construction
5
From Japan
On 2014-07-28 23:10:29
Because you do not use the CE8, buy this product of compact size. And stamped able, during the crimping miss, excellent unlock that can be!
This review is about item#06782772.
Electrical construction
5
From Japan
On 2013-08-09 22:34:41
Mini type. Just a good size that is easy to hold and easy to carry. There is no problem with crimping.
This review is about item#06782772.
Used for weak electricity connection
5
From Japan
On 2013-07-26 05:17:03
Easy to use
This review is about item#06782772.
Modification work of control panel
3
From Japan
On 2012-10-21 09:21:30
Grip is also very easy to use. I can not find any improvement points so far.
This review is about item#06782772.
Insulation sheath used for wire connection of electrical work For closed crimping
5
From Japan
On 2012-10-08 12:22:43
It is small and light, so I can save my work with one hand. Also, since there are holes at the tip of the handle, it is now very useful to be able to install fall prevention equipment very conveniently. If the price is monotaro, I thought even if there was a little more discount.
This review is about item#06782772.
Electric construction work
5
From Japan
On 2012-05-17 15:05:09
It can be used easily for the elderly.
This review is about item#06782772.