Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silver Disc
  • Silver Disc
  • Silver Disc

Silver Disc TA100-A150

Item.#
06782894
Mfr.#
TA100-A150
Package Qty.
1Box(25Sheet)
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimension / Size (mm)
100x15
Abrasive Material
A
Grain Size
#150
Maximum Rotation Speed (min-1[r. p.m])
12000
Application
Beads removal, deburring, and final polishing work of stainless, iron, nonferrous metal. Heavy grinding, and descaling, of various metal. Rust removal before paint. Pre and post treatment of plating work. Polishing work of diecast and plastic.