Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert DNMG150408

Item.#
06782982
Mfr.#
DNMG150408
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
T9035
Corner Radius rc (mm)
0.8
Thickness s (mm)
4.76
Blade Length l (mm)
15.5
Breaker
Entire circumference form
Hole Diameter d1 (mm)
5.16
Holes With/Whithout
Yes
Cutting Range
Medium cutting
Relief Angle (degree)
0
TRUSCO Part Number
346-8623