Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert DNMG150416

Item.#
06783016
Mfr.#
DNMG150416
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
Relief Angle (degree)
0
TRUSCO Part Number
346-9824
Hole Diameter d1(Φmm)
5.16
Holes With/Whithout
Yes
Blade Length l (mm)
15.5
Breaker
Entire circumference form
Material
T9005
Corner Radius rc (mm)
1.6
Thickness s (mm)
4.76