Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TNMG160408

Item.#
06783332
Mfr.#
TNMG160408
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Yes
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Relief Angle (degree)
0
Material
T9035
Corner Radius rc (mm)
0.8
Blade Length l (mm)
16.5
TRUSCO Part Number
347-5867
Cutting Range
Medium cutting
Breaker
Entire circumference form
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Hole Diameter d1 (mm)
3.81
Thickness s (mm)
4.76