Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TNMG160420

Item.#
06783384
Mfr.#
TNMG160420
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Length l (mm)
16.5
Cutting Range
Medium cutting
Relief Angle (degree)
0
Hole Diameter d1(Φmm)
3.81
Thickness s (mm)
4.76
TRUSCO Part Number
347-7088
Breaker
Entire circumference form
Material
T9005
Corner Radius rc (mm)
2
Holes With/Whithout
Yes