Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lanyard Safety Belt

Lanyard Safety Belt LSA-2-99S

Item.#
06783716
Mfr.#
LSA-2-99S
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sub Lanyard Length (mm)
1000
Body Belt Length (mm)
1200
Hook Full Length (mm)
218
Specification
8 strand lanyard
Primary Lanyard Strap Width (mm)
11
Hook Tension Strength (kN)
13.0 or more
Belt Color
Yellow
Weight (g)
About 1300
Primary Lanyard Effective Length (mm)
1700
Trunk Belt Width (mm)
50
Hook Opening (mm)
50
Secondary Lanyard Diameter (mm)
11
Hook Mass (g)
Around 335
Hook
(Main) FS-99 (Auxillary) FS-99
Type
Rope type