Buy more than* S$200* and get FREE SHIPPING

  • Lanyard Safety Belt

Lanyard Safety Belt LSA-2-99S

Item.#
06783743
Mfr.#
LSA-2-99S
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Sub Lanyard Length (mm)
1000
Body Belt Length (mm)
1200
Hook Full Length (mm)
218
Specification
8 strand lanyard
Weight (g)
About 1300
Primary Lanyard Strap Width (mm)
11
Hook Tension Strength (kN)
13.0 or more
Belt Color
Green
Primary Lanyard Effective Length (mm)
1700
Trunk Belt Width (mm)
50
Hook Opening (mm)
50
Type
Rope type
Secondary Lanyard Diameter (mm)
11
Hook Mass (g)
About 335
Hook
(Main) FS-99 (Auxillary) FS-99-1