Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • For Copper Wires Bare Crimped Terminal, Y Type, Point Open Type
  • For Copper Wires Bare Crimped Terminal, Y Type, Point Open Type
  • For Copper Wires Bare Crimped Terminal, Y Type, Point Open Type

For Copper Wires Bare Crimped Terminal, Y Type, Point Open Type 2Y-4N

4.38 (24)
Item.#
06783971
Mfr.#
2Y-4N
Package Qty.
1Box(100PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions d2 (mm)
4.3
Conjugation Wire Range (single)(mm)
1.14 - 1.82
Electric AWG Wire Conjugation Range (#)
16-14
Dimension D (phi mm)
4.2
Wire Conjugation Range (strand-wire) (mm2)
1.04 - 2.63
Type
(Y type) terminals
Material (Terminal)
Oxygen free copper (electric tin wire)
Dimension d (phi mm)
2.3
Dimensions B (mm)
6.4
Dimensions E (mm)
4.5
Dimension F (mm)
6.6
Dimensions L (mm)
16
Compatible Tool
Manual tools/ (Body - head0 NH1 - NH9 - NH61
Specification
HS (high solids) terminal - RoHS compliant product
Customer Reviews
5 star 17
4 star 2
3 star 3
2 star 1
1 star 1
Review Rating: 4.38
24 Customer Reviews
The reviews are automatic translation.
Wiring work inside control panel
5
From Japan
On 2018-04-08 15:33:48
Because it is a maker item, it can be used with confidence and the price is handy and handy.
This review is about item#2481446.
On site work
1
From Japan
On 2018-03-26 14:25:25
Although goods are nice, packing at delivery is nuisance. I fixed it with a curing tape so as not to move in the box, but since it was directly pasted on the product, all the model numbers etc were peeled off as well. It is empty and inconvenient when you ask next time. Put in a bag and ask for improvement such as fixation.
This review is about item#2481446.
To remote control connection of water heater
5
From Japan
On 2018-03-06 20:51:30
Basic functions are necessary and sufficient. Let's save the freight by buying again.
This review is about item#66086152.
Crimp.
5
From Japan
On 2018-02-05 09:54:12
Classic. There are other manufacturers, but Nicif is good. I used it even before.
This review is about item#2481446.
Control version Internal wiring
5
From Japan
On 2017-12-03 11:44:42
I bought it for a wire less than 0.3. The size of the crimping pliers was different, I could install without falling out. I also need a thin tube.
This review is about item#10711382.
Used when connecting.
5
From Japan
On 2017-11-21 14:37:40
It is convenient to use for your own internal box connection. Besides, because it has a mark to crush and it is easy to understand, it is handy.
This review is about item#6613932.
Product manufacturing
5
From Japan
On 2017-08-30 18:39:47
I have been using it for 13 years. I am satisfied with very high quality.
This review is about item#10711653.
Because it is customer specification
3
From Japan
On 2017-07-07 15:19:44
It is higher than the electric material store but I bought it with items of other genres. I am familiar, but I think that the quality is stable.
This review is about item#02481622.
Wiring work
5
From Japan
On 2017-05-24 08:57:30
Quality is easy to use without problems. It is convenient because it also enters a narrow terminal block. I will not break the tip as long as I normally use it.
This review is about item#06613966.
Plug creation
5
From Japan
On 2017-04-23 09:28:41
It is a convenient item, it is an essential item for work. I will purchase it in the future.
This review is about item#10711434.