Buy more than* S$200* and get FREE SHIPPING

  • Waterproof Terminal Crimping Tool

Waterproof Terminal Crimping Tool NH82 (manual)

Item.#
06784066
Mfr.#
NH82 (manual)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (g)
500
TRUSCO Part Number
364-6572
Specification
For waterproof crimp terminals (SR), waterproof crimp connector (SB) only
Overall Length (mm)
294
Compatibility Terminal
0.5mm 2 , 1.25mm 2 , 2mm 2 , 5.5mm 2