Buy more than* S$200* and get FREE SHIPPING

  • Dust and Water Proof Digital Scale, "Water Boy"
  • Dust and Water Proof Digital Scale,
  • Dust and Water Proof Digital Scale,

Dust and Water Proof Digital Scale, "Water Boy" HL-3000WP

by A&D
1.00 (1)
Item.#
06784696
Mfr.#
HL-3000WP
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Body Dimensions (Width x Depth x Height) (mm)
170x220x62
Accessories
Instruction manual
Weighing (g)
3000
Weight (g)
About 810 (battery not included)
TRUSCO Part Number
294-1716
Dust-proof Water-proof
EXCEPT WHEN USING THE IP65 (JIS CLASS 5 COMPLIANT) AC ADAPTER
Battery life (hours)
Manganese batteries (at20 degree c ): about 100 Alkaline batteries (at20 degree c ): about 200
Power
AA MANGANESE BATTERIES / ALKALINE BATTERIES X 6, OPTIONAL AC ADAPTER (AX-TB196)
Measurement Plate Dimensions (Width x Depth) (mm)
128x128
Resolution Capability
1/3000
Minimum Display (g)
1
Operating Temperature Range (deg C)
-5 - 35
AS ONE Part Number
2-6203-02
Functions
tare pulling function
Operating Temperature and Humidity Range
-5-35 degree C, less than 85% (However, no condensation)
Display
Liquid crystal display, character height 12 mm
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Weighing products on site
1
From Japan
On 2014-07-09 11:30:51
Used at food production sites. Although I bought a waterproof specification for cleaning after manufacture, fasteners on the cover of the battery are good and will be damaged immediately. I would like you to change the specification of how to fasten. Waterproof model and this price is only this. I have already purchased more than five, but I am buying it because it is cheaper than repairing whenever it gets broken.
This review is about item#06784696.