Buy more than* S$200* and get FREE SHIPPING

  • Mixing Bar

Mixing Bar 541

4.67 (3)
Item.#
06784732
Mfr.#
541
Package Qty.
1Bag(20PC)
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Overall Length (mm)
225
Specification
Mixing bar for replacement cap set
Material
Polypropylene
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Stirring of printing paste
5
From Japan
On 2018-03-12 09:12:36
It was good as I thought it was good. I ordered it in addition.
This review is about item#6784732.
When painting work
4
From Japan
On 2017-07-16 15:24:20
Since paint formulation is often done in small amounts, it is pleasant if small items are available.
This review is about item#6784732.
Stirring of paint
5
From Japan
On 2015-03-04 23:18:37
When using the thing attached to the set it was very easy to stir and I felt that the exclusive one was different. I think that it is a very meaningful thing since it is quite possibly with one.
This review is about item#06784732.