Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Power Cord Pack
  • Power Cord Pack
  • Power Cord Pack

Power Cord Pack EZ9090

4.33 (3)
Item.#
06785082
Mfr.#
EZ9090
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
12
Power (V)
100
Compatible Body
ONLY THE (EZ7301) IMPACT DRIVER, DRILL DRIVER (EZ7000) (EZ7300)
Cord Length (m)
10
Weight (kg)
0.20 (Except for the weight of the cord)
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Purchased as stock less and preliminary
5
From Japan
On 2015-02-24 13:57:18
I purchased it as a spare to worry about becoming obsolete. Also, it is old so it can be corrupted anytime.
This review is about item#06785082.
I use it for various things of DIY
4
From Japan
On 2014-01-29 13:23:24
If possible, we would like you to sell an adapter that fits each machine (same voltage) that I think is very good if used for the same voltage impact wrench for each manufacturer
This review is about item#06785082.
DIY Continuous / long-term use during work
4
From Japan
On 2013-03-13 13:24:09
· Relatively lightweight (Compared with rechargeable) Usability is good!
This review is about item#06785082.