Buy more than* S$200* and get FREE SHIPPING

  • Hand tap drill set

Hand tap drill set HTD-21

3.50 (2)
Item.#
06785134
Mfr.#
HTD-21
Package Qty.
1Set(21PC)
Ship pack of
1
219.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Case Dimension (mm)
About 95 x 190 x 50
Set Contents
hand tap middle and upper (M3x0.5, M4x0.7, M5x0.8, M6x1, M8x1.25, M10x1.5, M12x1.75) x1 by size (total 14pcs) drill for under holes (2.5mm, 3.3mm, 4.2mm, 5.0mm, 6.8mm, 8.5mm, 10.3mm) x1piece tap wrench (220mm) x1piece
Specification
With steel case
Material
(High speed steel) drill /SKH TAP /SKS2 (ALLOY TOOL STEEL)
TRUSCO Part Number
302-2919
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
2
From Japan
On 2016-11-03 19:33:44
Incompatibility ① The case has less space, a longer drill, no tap goes in. Sorry for the high price. ② The handle is fixed than the fixed type, the ratchet type is easy to handle. Satisfaction point ① Thinning the drill cutting edge is appreciated.
This review is about item#6785134.
It is used for making your own tools and jigs.
5
From Japan
On 2010-06-10 14:22:14
I think that the most common size threading is a convenient set which can be done with this one, price and accuracy are very good. Personally hit that each tap is two each.
This review is about item#06785134.