Buy more than* S$200* and get FREE SHIPPING

  • Normal Mode Dial Indicator, Scale Load 0.001Mm
  • Normal Mode Dial Indicator, Scale Load 0.001Mm
  • Normal Mode Dial Indicator, Scale Load 0.001Mm

Normal Mode Dial Indicator, Scale Load 0.001Mm 2109S-10

4.00 (4)
Item.#
06785353
Mfr.#
2109S-10
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Repeat Accuracy (micro m)
0.5
(Indication Error) Double Rotation (microm)
+/-4
(Indication Error) Total Measuring Range (microm)
+/-5
(Indication Error) 1 / 2 Rotaion (m)
+/-3
Dimensions I (mm)
7.6
Dimensions E (mm)
20
Dimensions A (mm)
48.8
Series
2
Scale Specification
0 - 100 - 0
Measuring Force (N)
1.5 or less
Measuring Range (mm)
0 - 1
Measuring Range
Free stroke 5 mm
Back Cover Specification
With lug
Description 2
Very popular standardized dial guage of an external frame and diameter of phi55.6 and a scale interval of 0.001-0.005mm. All models are standarized with a limit needle. In order to protect against wear due to accuracy decreasement on the sector gear, a special heat-treated copper alloy is being utilized. bearing and jewel bearing
1/10 Rotation Adjacent Error (micrometer)
2.5
Long Needle 1 Turn (mm)
0.2
(Indication Error) Single Rotation (microm)
+/-4
Return Error (microm)
3
Dimensions C (mm)
57
Dimensions D (mm)
17.7
Scale Interval (mm)
0.001
Dimension G(mm)
15.1
Dimensions B (mm)
60.5
Dimension F (mm)
16.9
Dimensions H (mm)
52
TRUSCO Part Number
245-9124
Type
SHOCKPROOF, JEWEL BEARINGS, JIS OR EQUIVALENT
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Shaft bending
4
From Japan
On 2017-06-13 20:23:38
I am satisfied that the measurement is accurate. In the picture the tip is black but the real thing was not black.
This review is about item#6785362.
Measurement of inner diameter mounted on cylinder gauge
3
From Japan
On 2014-09-16 14:17:40
Although I had a gauge of 100 minutes, I purchased it because it required processing accuracy of 1000 minutes. I used this product attached to the same Mitutoyo cylinder gauge, but it was able to be used without problems.
This review is about item#06785362.
Prism angle inspection
5
From Japan
On 2013-04-03 19:34:04
Since it is an update of what is currently being used, there are no troubles in particular.
This review is about item#06785353.
Attach it to the dial gauge stand and measure the thickness.
4
From Japan
On 2010-05-13 22:59:14
I bought No. 2 (No. 902011) as a lifting lever, but I noticed that it did not attach, I purchased a lifting lever (S type) (No.21 AZB 149) again. Thank you for writing the model number of the dedicated optional parts.
This review is about item#06785353.