Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe tap cone screw
  • Pipe tap cone screw
  • Pipe tap cone screw

Pipe tap cone screw PT 1 1/2-11

5.00 (3)
Item.#
06785484
Mfr.#
PT 1 1/2-11
Package Qty.
1PC
Ship pack of
1
519.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Tap Grade
2
Work Material
Medium-carbon steel
Screw Diameter
PT1 1/2
Material
HSS (high speed steel)
TRUSCO Part Number
121-3326
Dimensions Lk (mm)
32
Dimension l1 (mm)
32
Overall Length L (mm)
110
Female Screw Type
PT, Rc
Tap Type
Straight groove tap
Number of Flutes
6
2014 TRUSCO Published Page
1-0328
Screw Diameter (inch)
1 1/2
Screw Length l (mm)
45
Dimensions k (mm)
29
Shank Diameter d (phi mm)
38
Number of Threads
11
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
5
From Japan
On 2016-08-29 18:59:08
When installing the external thermometer in automobile maintenance, we used a screw hole to attach the temperature sensor to the aluminum base material. Although it is a beginner who created a screw thread, I used a tap after opening the bottom hole with a drill of 8.2 mm, it was a very satisfying product as it was able to create a very beautiful screw thread and no leak after sensor mounting .
This review is about item#4570727.
Screw processing
5
From Japan
On 2014-03-11 11:14:46
Good sharpness. It is satisfactory that it can be used for a long time and it will not compare with cheap products.
This review is about item#04570727.
For installing pressure gauge
5
From Japan
On 2013-08-16 17:24:41
It was aluminum but sharp.
This review is about item#04570675.