Buy more than* S$200* and get FREE SHIPPING

  • Mesh Pallet
  • Mesh Pallet
  • Mesh Pallet
  • Mesh Pallet
  • Mesh Pallet
  • Mesh Pallet

Mesh Pallet W-1

3.86 (14)
Item.#
06785554
Mfr.#
W-1
Package Qty.
1PC
Ship pack of
1
429.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Maximum Number of Loaded Steps
4
Maximum Load Capacity (kg)
1500
Wire Diameter (phi mm)
6.4
Standard Dimensions (Length L x Width W x Height H) (mm)
1000x800x850
Capacity (m3)
0.52
Inside Dimension (Length x Width x Height) (mm)
950x760x700
Leg Height(mm)
100
Dimensions (Width W x Depth D x Height H) (mm)
1000x800x850
Surface Processing
Zinc plating
Wire Net Pace (mm)
50x50
Type
Half-open
Weight (kg)
56.14
Material
Steel
Closing System
Half-open
Outer Dimensions (Length L x Width W x Height H) (mm)
1000x800x850
Customer Reviews
5 star 6
4 star 4
3 star 2
2 star 0
1 star 2
Review Rating: 3.86
14 Customer Reviews
The reviews are automatic translation.
Movement of construction work tool
5
From Japan
On 2018-01-06 06:45:39
With the movement of the construction work tool, we were able to use the crane car without trouble in transporting the working tool.
This review is about item#18479168.
Organization of clamps etc.
4
From Japan
On 2017-12-01 10:54:38
It is greatly saved because it is stacked up again It is ★ 5 if a hanging metal fitting is attached
This review is about item#56672044.
For material storage
1
From Japan
On 2017-11-06 17:49:35
The amount is high and the hook is out of welding. If you look closely at the weld, no metal is melting in. It is the feeling that it is at last barely arrived by plating. All products should be reviewed with recall content! ! If the hook is disengaged while the material is being loaded or transported, There is a high possibility that a major accident will occur! ! Moreover, substitute goods still do not reach. What is going on?
This review is about item#17079773.
Grass flowers, accumulation of weeds
5
From Japan
On 2017-05-01 10:57:00
I bought it for use to accumulate withered flowers and vegetation in the cemetery. I was worried about being moved arbitrarily or being stolen at the worst, but I was relieved with more weight than I thought. Depending on the situation, I think whether you can purchase another one. I will do my own lid.
This review is about item#18479168.
Storage of scaffold (jack base and bracket)
5
From Japan
On 2017-03-31 11:41:53
I am quite frustrated. I do not know durability so I will use it, but I also expect durability ★ 5. I would like you to expand things with hanging hardware as they are.
This review is about item#18479168.
Attached to a four wheel truck with hand-push to transport materials at the civil engineering site
3
From Japan
On 2016-06-29 15:40:40
It is solid, but is it a little bit complicated?
This review is about item#18479152.
Organization of clamps
4
From Japan
On 2016-06-10 07:06:21
Very good as it is solid.
This review is about item#18479168.
Material supply
1
From Japan
On 2016-04-07 13:57:58
Although it is insufficient confirmation here, I purchased it referring to the review of the lower person and it is regrettable that casters are not attached in fact.
This review is about item#06785554.
Old machine, waste material
5
From Japan
On 2016-02-01 15:36:41
Coma is also attached, it is strong and it will not break. Since half a day ago, people with industrial waste are also felt
This review is about item#06785554.
For sandbag storage
5
From Japan
On 2014-09-29 21:12:39
I bought it for keeping the sandbag in preparation for flood damage. Both price and quality are satisfactory.
This review is about item#06785554.