Buy more than* S$200* and get FREE SHIPPING

  • HAND CRIMPING TOOL
  • HAND CRIMPING TOOL
  • HAND CRIMPING TOOL

HAND CRIMPING TOOL KH-2

by OPT
4.31 (45)
Item.#
06785572
Mfr.#
KH-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
JIS and DIN standards are noted in the main body., JIS and DIN standards are noted in the main body.
Operating Range (mm2)
(JIS)1.25/2, (DIN)1.5/2.5
Overall Length (mm)
195
Use Range (AWG)
20 - 14
Weight (g)
230
Customer Reviews
5 star 29
4 star 8
3 star 4
2 star 1
1 star 3
Review Rating: 4.31
45 Customer Reviews
The reviews are automatic translation.
Connection work of wires
5
From Japan
On 2017-11-10 17:07:59
It is inexpensive in terms of money, very easy to use, has strength and can be used conveniently
This review is about item#6785581.
For carrying out on site
3
From Japan
On 2017-09-09 01:27:41
I can use it normally, but the accuracy of the die part is it? Is it enough to think about the price?
This review is about item#06785597.
Crimp terminal crimping
2
From Japan
On 2017-03-05 16:36:12
The problem is that it is hard to get out of sleeve from the concave after crimping, if you apply a little lubricant it will resolve, but I think that the removal angle is slightly tight.
This review is about item#6785581.
Crimp terminal crimp on wiring
1
From Japan
On 2016-04-16 17:36:48
It will be locked each time you tighten. I unlocked by releasing the gear by moving the gear at the tip of the pen tip.
This review is about item#06785572.
Solar panel wiring processing
4
From Japan
On 2016-02-09 15:12:06
It is good that crimping can be reliably performed, and the line type is stamped. I think the locking mechanism for opening and closing is unnecessary because it is complicated. I am investigating whether it is detachable.
This review is about item#06785597.
Crimping operation of Y type terminal
4
From Japan
On 2015-12-21 12:08:15
The use feeling is good, the work result is good. Generally, the opening of the crimping tool is large and it does not reach even if widening the hand. There is a thing of W action, but the price is high. Therefore, I guess it can not be helped? ^ O ^)
This review is about item#06785581.
Used for electrical work
5
From Japan
On 2015-11-09 16:55:26
I am very satisfied.
This review is about item#06785597.
Connecting the code
5
From Japan
On 2015-04-02 14:26:05
I felt the power to grasp lighter than what I used before. Very easy to use. It is still better if it gets a bit lighter if you can.
This review is about item#06785581.
Crimping operation
5
From Japan
On 2014-12-07 15:20:35
Although crimping tools are often expensive, they were able to be used without problems at easy-to-buy prices. It is easy to use than the expensive crimping tool of a certain manufacturer, with a handy grip that is familiar to the hand.
This review is about item#06785572.
Used for crimping sleeve. Things owned before purchase are small, compression work is very difficult (hand), so it was replaced.
5
From Japan
On 2014-10-10 14:47:07
The compression work has become easier. There are no particular improvements.
This review is about item#06785581.