Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • HAND CABLE CUTTER
  • HAND CABLE CUTTER
  • HAND CABLE CUTTER

HAND CABLE CUTTER LK-60A

by OPT
4.22 (9)
Item.#
06785606
Mfr.#
LK-60A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible
SOFT COPPER, ALUMINUM, OV, IV, CABLE LINE
Weight (g)
500
Cutting Diameter (strand-Wire mm2)
60
Cutting Diameter (AWG)
2/0
Caution
Cannot be used on iron or ACSR.
Overall Length (mm)
230
Cutting Diameter (Single Wire mm)
9
Effective Sectional Area (mm2)
IV line: 60mm2 SV line: 14mm2
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Maintenance of the vehicle
5
From Japan
On 2017-09-27 19:47:08
As expected performance, size is perfect. There is a chance.
This review is about item#6785615.
Electric Works Work
2
From Japan
On 2017-01-12 19:32:52
It cuts things mainly made up of 0.9 and 1.25 bundles and 5.5 to 38 Yori lines (IV lines are not cut very much), and still requires considerable power compared with the manufacturer's stuff. Can not it cut? If it is told that it is not translated. I need power. Is the body even larger than the manufacturer's thing? If you use it only occasionally I think that it is good in Kore, but usability is bad for me.
This review is about item#6785615.
Cable disconnection
4
From Japan
On 2016-03-23 15:08:14
I need more power than I thought, but until now I did it with a bigger nipper and the cut surface was dirty, but this tool is also clean, cutting surface is also beautiful, cutting in large quantities.
This review is about item#06785606.
Electrical construction
5
From Japan
On 2015-12-18 15:27:49
I am satisfied with the firm making well because I can cut well because of the price.
This review is about item#06785606.
Cut the battery cable
5
From Japan
On 2015-08-10 18:00:05
I used the large cutter so I did not expect the ability to that extent, but it cuts well. It has no problems and it can cut well.
This review is about item#06785606.
Peeling DV CV
2
From Japan
On 2015-06-26 19:01:17
Things like spring loaded and opened (closed when stored, locked) like things like that I think maybe not used much
This review is about item#06785615.
Wiring of car audio
5
From Japan
On 2014-04-28 17:48:01
I could successfully cut 4 gauge wiring.
This review is about item#06785606.
VVF cable, IV line cutting etc.
5
From Japan
On 2010-08-29 20:10:30
You can cut it beautifully. I can use it for the price.
This review is about item#06785606.
Thin cable cutting
5
From Japan
On 2009-07-06 21:47:08
Price is cheap but sharpness complaints none. If you use it out, you can not stop!
This review is about item#06785606.