Buy more than* S$200* and get FREE SHIPPING

  • Wire Stripper

Wire Stripper LY-5021

by OPT
4.29 (17)
Item.#
06785642
Mfr.#
LY-5021
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (g)
140
Overall Length (mm)
165
Operating Range (mm2)
5.3, 3.3, 2.1, 1.3, 0.8, 0.5, 0.3
Use Range (AWG)
Stranded wire: 12, 14, 16, 18, 20, 22, and 24 Solid wire:10, 12, 14, 16, 18, 20, 22
Color
Yellow
Material
s45c
Operating Range (mm)
2.6, 2.0, 1.6, 1.3, 1.0, 0.8, 0.6
Customer Reviews
5 star 7
4 star 9
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2016-07-26 17:46:56
It is sufficient as a function because it does not not mean use frequently as a pro.
This review is about item#06785651.
Car maintenance
4
From Japan
On 2016-07-26 16:14:14
It is sufficient as a function because it does not not mean use frequently as a pro.
This review is about item#06785651.
Car maintenance
4
From Japan
On 2016-07-26 15:56:57
It is sufficient as a function because it does not not mean use frequently as a pro.
This review is about item#06785651.
Peeling of the wiring work at the time of the wire
4
From Japan
On 2015-05-11 22:03:47
Of product size difference, By changing the color of the grip As it can be seen at a glance I want you to
This review is about item#06785642.
Electrical construction
4
From Japan
On 2014-09-09 19:33:02
It is very cheap, but quality seems no problem. Just might be unsuitable for low-pressure electrical work. The reason is, (1) is in electrical work is sufficient if there is a 1.6 and 2.0 mm, it is difficult to use rather too there are a lot of size. (2) hard to see where the size of the print is dark. Normally VVF corresponding wire stripper if the electrical work was good. It seems to face when dealing with a lot of variety of single-core wire.
This review is about item#06785642.
For those that had been using until now, it had been broken.
5
From Japan
On 2014-06-29 13:27:11
Is a need for a variety of electrical work, was purchased. Does not use yet, is to use an easy-going to make.
This review is about item#06785642.
We use in the work site.
4
From Japan
On 2013-09-19 13:19:09
Perhaps because the frequency is often used, the holes (size) will become loose. I do not think you say when there is a limited 2-3 size of the stripper.
This review is about item#06785642.
Peeling of the wire at the shipyard
4
From Japan
On 2013-09-16 12:12:01
It was purchased as a portable to be taken into Penchisakku. Use hole diameter had been middle-people come in handy because you can use up to 2.6mm. But also had the same type of stripper until now, stopper for folding is no longer pieces, can no longer be used as a portable, I bought again.
This review is about item#06785642.
Electrical wiring work
2
From Japan
On 2013-08-20 18:07:50
Cut than I thought was bad. Perhaps there are individual differences, but the good thing is a little more sharpness Shame is so I thought. But then, when you familiar known to this about the sharpness You can use in its own way, it is a Well satisfaction or feel Do I If you think the price.
This review is about item#06785651.
For electrical wiring
5
From Japan
On 2013-04-05 07:31:07
Are you well in spite inexpensive. It is satisfaction.
This review is about item#06785642.