Buy more than* S$200* and get FREE SHIPPING

  • Phillips Flat Wood Screw Half Threaded Screw, Iron and Uni Chromate

Phillips Flat Wood Screw Half Threaded Screw, Iron and Uni Chromate M2.4x13

Item.#
06785676
Mfr.#
M2.4x13
Package Qty.
1Pack(500PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M2.4
Diameter of Countersunk (phi mm)
4.8
Finishing Material
Iron / chrome Uni
Dimensions (Designation d x Length L)(mm)
M2.4x13
Pitch
1.1
Length (mm)
13