Buy more than* S$200* and get FREE SHIPPING

  • Phillips Flat Wood Screw Half Threaded Screw, Iron and Uni Chromate

Phillips Flat Wood Screw Half Threaded Screw, Iron and Uni Chromate M3.1x20

Item.#
06785694
Mfr.#
M3.1x20
Package Qty.
1Pack(310PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M3.1x20
Pitch
1.3
Length (mm)
20
Diameter of Countersunk (phi mm)
6.2
Finishing Material
Iron / chrome Uni
Nominal Designation of Screw
M3.1