Buy more than* S$200* and get FREE SHIPPING

  • Phillips Flat Wood Screw Half Threaded Screw, Iron and Uni Chromate

Phillips Flat Wood Screw Half Threaded Screw, Iron and Uni Chromate M3.5x25

Item.#
06785703
Mfr.#
M3.5x25
Package Qty.
1Pack(220PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3.5
Diameter of Countersunk (phi mm)
7
Finishing Material
Iron / Uni-chrome
Dimensions (Designation d x Length L)(mm)
M3.5x25
Pitch
1.4
Length (mm)
25